missing translation for 'onlineSavingsMsg'
Learn More

Azer Scientific Infant Heel Warmer

Catalog No. 22026771
Change view
Click to view available options
Product Type:
Heel Warmer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22026771 Heel Warmer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22026771 Supplier Azer Scientific Supplier No. ES23530

missing translation for 'validMainframeMsg'

This Infant Heel Warmer is designed to safely and comfortably increase blood flow to the infant's heel area during heel sticks.

By increasing blood flow, the potential for painful bruising, infection, or cartilage damage caused by frequent or repeated heel sticks is minimized. An easy to use trigger disk allows for quick and easy activation. Heel warmers quickly and gently reach the optimal desired temperature of 104°F.  They are latex-free and non-sterile.

  • Designed and tested for infant safety
  • Conforms to infant’s foot for even heat distribution

Specifications

Temperature (Metric) Maximum 40°C
Width (English) 3.25 in.
Product Type Heel Warmer
Width (Metric) 82.5 cm
Material Water, Sodium Acetate
Length (English) 4.6 in.
Actuation To activate, bend internal metal disc
For Use With (Application) To Warm Skin for Infant Heel Stick
Format Liquid
Length (Metric) 117.5 cm
Temperature (English) Maximum 104°F
Show More Show Less