missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Infant Body Bag with HDPE Tarp and Center Zipper

Catalog No. 22445301
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22445301 Blue
22445635 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22445301 Supplier Mopec™ Supplier No. BE411228CCZ

Mopec™'s partnership with Salam International™ provides sturdy and durable body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper 2 large, lockable pulls to secure pouch
  • Center zipper 2 way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Center Zipper
Color Blue
Material Plastic
Quantity 20 Bags/Cs.
Size Infant
Dimensions (L x W) 24 x 12 in.
Length (English) 24 in.
Width (English) 12 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 60.96 cm
Width (Metric) 30.48 cm
Show More Show Less