missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Infant Body Bag with Center Zipper

Catalog No. 22445775
Change view
Click to view available options
Size:
Infant
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445775 Infant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445775 Supplier Mopec™ Supplier No. BE805

Mopec™ in partnership with American Professional Manufacturing™ provides high quality body bags.

  • Custom-made, lockable slider for easy opening and closing
  • Dielectrically sealed seams
  • Leak resistance

Specifications

Closure Type Center Zipper
Color White
Material PVC
Quantity 12 Bags/Cs.
Size Infant
Thickness (English) 8 mil
Dimensions (L x W) 30 x 18 in.
Length (English) 30 in.
Width (English) 18 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 76.2 cm
Width (Metric) 45.72 cm
Show More Show Less