missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Inert Gas Connection with Gas Inlet and Outlet

The inert gas connection includes additional measures for the greatest possible impermeability to gas.

$4,523.42

Specifications

Type Connection Kit
Includes Gas Inlet and Outlet
Diameter (English) 0.39 in.
Diameter (Metric) 10 mm
Voltage 120/230 V
View More Specs

Products 3
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
08101235
View Documents Promotion Details
BINDER™
80122195
BINDER Series FP Avantgarde
Each for $4,523.42
Only null left
 
08101237
View Documents Promotion Details
BINDER™
80122197
BINDER Series FP 260 Avantgarde
Each for $4,523.42
Only null left
 
08101236
View Documents Promotion Details
BINDER™
80122196
BINDER Series FP 115 E3 Avantgarde
Each for $4,523.42
Only null left
 
Description

Description

  • Accessory for Series FP Avantgarde Line Drying and Heating Chambers
Specifications

Specifications

Connection Kit
0.39 in.
120/230 V
Gas Inlet and Outlet
10 mm
Videos
SDS
Documents

Documents