missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Digi-Sense™ Industrial Digital Multimeters
Description
Includes
Test leads, 9V battery, and carrying case.
- CAT III 600 V and CAT III 1000 V ratings for safety
- Dustproof and waterproof protection
- Bright backlight display with 1.1in. tall digits and 4,000 counts
- Built-in non-contact Voltage detector
- Impact resistant double-molded plastic
- Hold button for probing without continuously watching the display
- Models come with two fast blow fuses for the probe terminals to prevent injury in the event of an overload
Warranty
2 Years
Specifications
Specifications
| For Use With (Equipment) | Electrical Equipment |
| Length (English) | 7.1875 in. |
| Length (Metric) | 18.2 cm |
| Voltage | 1000 V |
| Accuracy | AC Current: ±3.0%; Capacitance: ± 5.0% |
| Amperage | 0 to 10 A (AC/DC) |
| Certifications/Compliance | CAT III 1000 V, Pollution degree 2, CAT IV 600 V |
| Color | Blue/Gray |
| Dimensions (L x W x H) | 18.2 x 8.2 5.5 cm |
| For Use With (Application) | Electrical, Industrial, Laboratory, HVAC, R and D |
| Show More |