missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Industrial Blades

Catalog No. 18222831
Change view
Click to view available options
Product Type:
Pointed Tip
Rounded Tip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18222831 Rounded Tip
18222832 Pointed Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18222831 Supplier Slice™ Supplier No. 105388

Extra-long finger-friendly™ blade: safer to touch than traditional blades

  • Safer than traditional blades
  • Finger-friendly™ edge cuts effectively
  • Lasts up to 11.2x longer than metal blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Pointed tip easily penetrates cutting materials
  • 100 percent recyclable
  • Blade is safe up to 1600°C
  • Compatible handles: 10559, 10560, 10599
  • 4 reversible blades per pack

Specifications

Product Type Rounded Tip
Length (English) 4.72 in.
Length (Metric) 120 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 reversible blades per pack
No. per Pack 4 Pk.
Weight (English) 0.5 oz.
Weight (Metric) 14.1 g
Width (English) 0.69 in.
Width (Metric) 17.5 mm
Show More Show Less