missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Industrial Amber Evaporation Flask

Catalog No. 05405229
Change view
Click to view available options
Volume (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05405229 20 L
05405228 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05405229 Supplier BUCHI Supplier No. 11069605

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Amber evaporating flasks for use with industrial rotary evaporators when UV-protection is important.

  • Amber colored glass provides UV-protection
  • For use with rotary evaporators
  • 150 mm Flange

Specifications

Color Amber
Material Borosilicate Glass (3.3)
Type Evaporating Flask
For Use With (Application) Evaporating Light-Sensitive Samples
For Use With (Equipment) R-220 Pro, R-220 Essential, and R-220 Rotary Evaporators
Volume (Metric) 20 L
Diameter (Metric) 150 mm