missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Inductive Charging Station Wall Mount for CR2700 Barcode Scanner

Catalog No. 17579698
Change view
Click to view available options
For Use With (Equipment):
CR2700 Inductive Charging Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17579698 CR2700 Inductive Charging Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579698 Supplier Code Corporation™ Supplier No. 176521

Keep your CR2700 inductive charging station steady and right where you need it with this sturdy wall mount.

  • For use with the CR2700 Inductive Charging Station

Specifications

Height (Metric) 82.5 mm
Height (English) 3.25 in.
Width (Metric) 73 mm
Width (English) 2.9 in.
Depth (Metric) 82.5 mm
Depth (English) 3.25 in.
For Use With (Equipment) CR2700 Inductive Charging Station
Type Mounting Bracket
Alternate Part Number CRA-WMB4-C286