missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Inductive Charging Station for CR2700 Barcode Scanner

Catalog No. 17579714
Change view
Click to view available options
Connection Type:
USB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579714 USB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579714 Supplier Code Corporation™ Supplier No. 176519

Keep your CR2700 charged with this inductive charging station.

  • Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs

Specifications

Height (Metric) 50.8 mm
Height (English) 2 in.
Width (Metric) 228.6 mm
Width (English) 9 in.
Depth (Metric) 203.2 mm
Depth (English) 8 in.
Weight (Metric) 0.097 kg
For Use With (Equipment) CR2700 Scanner
Length (English) 8 in.
Length (Metric) 20.32 cm
Type Charger
Connection Type USB
Power Supply 220/240 V
Alternate Part Number CRA-A273-P4-C286
Show More Show Less