missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Inductive Charging Station Base Mount for CR2700 Barcode Scanner

Catalog No. 17579710
Change view
Click to view available options
For Use With (Equipment):
CR2700 Inductive Charging Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17579710 CR2700 Inductive Charging Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579710 Supplier Code Corporation™ Supplier No. 176512

Keep your CR2700 Inductive Charging Station steady and right where you need it with this sturdy base mount.

  • For use with the CR2700 Inductive Charging Station

Specifications

Height (Metric) 21 mm
Height (English) 0.83 in.
Width (Metric) 93.98 mm
Width (English) 3.7 in.
Depth (Metric) 121 mm
Depth (English) 4.8 in.
For Use With (Equipment) CR2700 Inductive Charging Station
Type Mounting Bracket
Alternate Part Number CRA-MB6DK-C286