missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ InductFlow-MP Medium RED Passive Induction Chamber

Catalog No. 04777118
Encompass
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
04777118 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777118 Supplier SOMNI Scientific™ Supplier No. IR3006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The red-tinted shatter-resistant acrylic allows for subject observation while reducing stress during anesthetic exposure. The slide top lid keeps anesthetic gases from being drawn into the workplace.

  • Slide top lid keeps anesthetic from being drawn into workplace
  • Red tint creates less stressful environment
  • Shatter resistant acrylic
  • One-handed operation
  • Color coded inlet and outlet ports
  • Compatible with 19 mm tubing & 15 mm adapters

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 3 L
Color Translucent Red
Construction Robust
For Use With (Application) Research Animal Inhalant Anesthesia
Type Veterinary
Disposable Reusable
For Use With (Equipment) AMD-17106, TT-17000, TT-17001, TT-17002, AMD-17004, WG-15003
Includes Color-coded ports
Material 1/4 in. Acrylic
Shape Rectangular
Size Medium
Sterility Non-sterile
Sterilization Method Chemical Disinfection
Thickness 1/4 in.
Dimensions (D x W x H) 9.25 x 4.25 x 4.65 in.
Dimensions (L x W) 9.25 x 4.25 in.
Dimensions (L x W x H) 9.25 x 4.25 x 4.65 in.
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 4.25 in.
Width (Metric) 10.8 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Diameter (English) 4.25 in.
Diameter (English) Tubing 0.75 in.
Diameter (Metric) 10.8 cm
Diameter (Metric) Tubing 19 mm
Show More Show Less

For Veterinary Use Only