missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Individual Stand for Transferpette™ Electronic Pipets
Also suitable for corresponding models of Transferpette™ and Transferpette S pipets.
$521.50 - $521.50
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Transparent/White |
| Disposable | Reusable |
| Material | Polypropylene, Stainless Steel |
| Number of Channels | 1 |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
|
13-689-217
|
BrandTech™ BRAND™
705386 |
Transferpette Electronic Single Channel Pipette (500 to 5000 μL) |
Each for $521.50
|
|
|||||
Description
- Available for two different capacities
- Provided individually
Specifications
| Not Autoclavable | |
| Reusable | |
| 1 | |
| Pipette Stand | |
| 3.12 in. |
| Transparent/White | |
| Polypropylene, Stainless Steel | |
| Non-sterile | |
| 4.5 in. | |
| 7.92 cm |