missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Cast Iron Slotted Weights

Catalog No. S88358
Change view
Click to view available options
Product Type:
Slotted Weight
Spare Hanger
Weight (Metric):
0.5 kg
1 kg
5 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Weight (Metric)
S88358 Spare Hanger 0.5 kg
S88356 Slotted Weight 1 kg
S88357 Slotted Weight 5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S88358 Supplier Eisco™ Supplier No. PH0264B5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cast iron slotted weights are painted black and feature the weight molded inot the design of the weight.

  • Made out of heavy duty cast iron
  • Height: 15 in.
  • Base diameter: 3 in.
  • Hanger: diameter: 0.5 in.
  • Useful in a variety of physics experiments

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Spare Hanger
Description Height: 15 in.
Material Iron
Weight (Metric) 0.5 kg
Diameter (English) Outside 3 in. (Base)
For Use With (Application) Calibration
For Use With (Equipment) Slotted Weights
Includes Hook only
Packaging Quantity 1 Ea.