missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Cast Iron Slotted Weights

Catalog No. S88356
Change view
Click to view available options
Product Type:
Slotted Weight
Spare Hanger
Weight (Metric):
0.5 kg
1 kg
5 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Weight (Metric)
S88356 Slotted Weight 1 kg
S88357 Slotted Weight 5 kg
S88358 Spare Hanger 0.5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S88356 Supplier Eisco™ Supplier No. PH0264B2

Cast iron slotted weights are painted black and feature the weight molded inot the design of the weight.

  • Cast Iron slotted weights
  • Painted black
  • Forged with raised weight marking

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Slotted Weight
Description Painted black
Material Cast Iron
Weight (Metric) 1 kg
Length (Metric) 9.1 cm
For Use With (Application) Calibration
Quantity 1