missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Indicator Flag for WavDri Drying Tray
Description
- For use with WavDri trays
- Quickly identify if WavDri trays have been rotated
- Visually alternates from red to white when using the clam-shell rotation feature for a consistent and documented rotation process
Specifications
Specifications
| Product Type | Indicator Flag |
| Color | Red, White |
| Height (English) | 0.75 in. |
| Depth (English) | 0.156 in. |
| Width (English) | 3.625 in. |
| Adjustable | No |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| For Use With (Equipment) | DT1826-P WavDri Drying Tray |
| Material | Polymer |