missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Device India Ink Capsule Control
Standardized permanent, preserved fixed control for use with India Ink
$27.82 - $27.82
Specifications
| Quantity | 1mL |
|---|---|
| Includes | 1mL vial of many organisms |
| Format | Vial |
| Color | Black |
| Boiling Point | 100°C |
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
23-769-509
|
Scientific Device
756 |
Positive Capsule Control |
Each for $27.82
|
|
|||||
Description
- Suspension of Cryptococcus sps. which is grown to show capsule production
- Contains: 1mL vial of many organisms
- India Ink Negative Control contains: 1mL vial of Candida albicans suspension
Specifications
| 1mL | |
| Vial | |
| 100°C |
| 1mL vial of many organisms | |
| Black |