missing translation for 'onlineSavingsMsg'
Learn More

Index of Refraction Plate

Catalog No. S42453
Change view
Click to view available options
Thickness:
9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness
S42453 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42453 Supplier Customer Channels Group (Ccg) Supplier No. 7X7CM

An ideal prism to demonstrate the principles of the refractive index.

High-quality prism, ideal for experiments on the principles of optics and index of refraction. For use by individual students.

  • One set of edges is polished and the opposing set ground
  • Pin-sighting method used to determine index of refraction
  • Plates: 2.8 x 2.8 in. (70 x 70mm), 0.23 or 0.35 in. (6 or 9mm) thick

Specifications

Product Type Refraction Plate
For Use With (Application) Demonstrate the principles of the refractive index
Quantity Each
Length (Metric) 70 mm
Thickness 9 mm
Width (Metric) 70 mm