missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Incubator-Genie

Catalog No. 01804417
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804417 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804417 Supplier OHAUS Supplier No. 83041356

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multi-functional shaking incubator that is also a hybridization oven.

  • Incorporates a magnetic platform and accessories.
  • Platform rocks and rotates.
  • Features a temperature controlled chamber ranging from 28 to 75°C.

Specifications

Orbit 1 mm
Rotating Angle 0°
Load Bearing Capacity (Metric) 4.5 kg
Speed Range 3 to 35 rpm
Voltage 120 V
Temperature Range (Metric) 28°C - 75°C
Product Type Incubating shaker
Model Incubator-Genie