missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ In-Line Pressure Gauges
Specifications
Specifications
| For Use With (Application) | Measuring Pressure |
| For Use With (Equipment) | Gas Delivery Systems |
| Gauge | Steel/Copper Alloy |
| Includes | 2 in. Steel/Copper Alloy Gauge, NPT to Swagelok Adapter, 1/8 in. Tee, Nuts and Ferrules |
| Pressure | 0 to 60 psi |
| Quantity | 1 Ea. |
| Description | With Tee |
| Type | In-Line Pressure Gauge |