missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Impeller Set for Petite Stirrer - Two Blades and Shaft
GREENER_CHOICE

Catalog No. 14501102
Change view
Click to view available options
Length (Metric):
188 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14501102 188 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14501102 Supplier Caframo™ Supplier No. S100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Impeller Set for Petite Stirrer BDC250 (14-500-50). Includes two blades, shaft and hardware.

  • Electropolished 316L stainless steel
  • Axial and radial blades included
  • Set screw compatible with standard tool

Specifications

Diameter (English) 1.1875 in.
Diameter (English) Shaft 0.24 in.
Diameter (Metric) 30 mm
Diameter (Metric) Shaft 6 mm
For Use With (Equipment) BDC250 Petite Digital Stirrer, 14-500-50
Height (English) 0.5 in.
Height (Metric) 13 mm
Includes One radial blade, one axial blade, and interchangeable set screw
Length (English) 7.375 in.
Length (Metric) 188 mm
Type Impeller
Weight (Metric) 40 g
Material Stainless Steel (316L)
Weight (English) 1.4 oz.
Show More Show Less