missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Elastic Wrist Restrainer with Stays
Description
- Adjustable elastic straps with hook and loop closure
- Soft cotton lining wicks away moisture
- Spiral plastic stay on plam side provides flexible support
- Durable stays limit wrist flexion, but allow adequate movement to work productively
- Double strap with stay on dorsal and palmer side
IMPACTO® Wrist Support
- Adjustable elastic straps with hook and loop closure
- Soft cotton lining wicks away moisture
- Spiral plastic stay on palm side provides flexible support
- Durable stays limit wrist flexion, but allow adequate movement to work productively
- Double strap with stay on dorsal and palmer side
- Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging
Order Info
Black. Sold individually. Note: To determine proper size, measure circumference of wrist at smallest point.
Specifications
Specifications
| Closure Type | Hook and loop |
| Product Type | Double Strap Wrist Restrainer |
| Length (Metric) | 22.86 cm |
| Length (English) | 9 in. |
| Size | Medium |
| For Use With (Application) | Ideal for carpal tunnel sufferers to restrict wrist movement and helps prevent over flexion and over extension of the wrist |
| Includes | Flexible spiral palmer and dorsal stay, Cotton lining wicks |
| Hand | Left |
| Material | Elastic |
| Model | EL41 |
| Show More |