missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Elastic Wrist Restrainer with Stays
Impacto™ EL40 Elastic wrists support help to provide protection from repetitive stress injuries
Supplier: Impacto™ EL40XLR
Description
Impacto™ Elastic Wrist Support
- Soft cotton lining wicks away moisture Spiral plastic stay on palm side provides flexible supportFlexible stay on the palm side limit wrist flexion, but allow adequate movement to work productivelyDouble elastic straps with hook and loop closure
- Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging
Specifications
| Hook and loop | |
| 25.4 cm | |
| X-Large | |
| Flexible spiral palmer stay, Cotton lining wicks | |
| Elastic | |
| 8.5 to 9.5 in. |
| Single Strap Wrist Restrainer | |
| 10 in. | |
| Designed to prevent from repetitive strain injuries and also restrict the wrist from over flexion and over extension | |
| Right | |
| EL40 | |
| 21.6 to 24.1 cm |