missing translation for 'onlineSavingsMsg'
Learn More

Impacto™ Elastic Wrist Restrainer with Stays

Catalog No. 18848C
Change view
Click to view available options
Size:
Small
Large
X-Large
Hand:
Left
Right
Size (English):
4.5 to 6.5 in.
7.5 to 8.5 in.
8.5 to 9.5 in.
Size (Metric):
11.4 to 16.5 cm
19.1 to 21.6 cm
21.6 to 24.1 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand Size (English) Size (Metric)
18848C Large Right 7.5 to 8.5 in. 19.1 to 21.6 cm
18848A Small Right 4.5 to 6.5 in. 11.4 to 16.5 cm
18849A Small Left 4.5 to 6.5 in. 11.4 to 16.5 cm
18848D X-Large Right 8.5 to 9.5 in. 21.6 to 24.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18848C Supplier Impacto™ Supplier No. EL40LR

Impacto™ EL40 Elastic wrists support help to provide protection from repetitive stress injuries

Impacto™ Elastic Wrist Support

  • Soft cotton lining wicks away moisture
  • Spiral plastic stay on palm side provides flexible supportFlexible stay on the palm side limit wrist flexion, but allow adequate movement to work productivelyDouble elastic straps with hook and loop closure
  • Ideal for repetitive activities such as cashier, keyboarding, assembly line and packaging

Specifications

Closure Type Hook and loop
Product Type Single Strap Wrist Restrainer
Length (Metric) 22.86 cm
Length (English) 9 in.
Size Large
For Use With (Application) Designed to prevent from repetitive strain injuries and also restrict the wrist from over flexion and over extension
Includes Flexible spiral palmer stay, Cotton lining wicks
Hand Right
Material Elastic
Model EL40
Size (English) 7.5 to 8.5 in.
Size (Metric) 19.1 to 21.6 cm
Show More Show Less