missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Cush'N Step Anti-Fatigue Flat Insoles
Description
Impacto™ Cush'N Step Anti-Fatigue Insoles
- Cellular cushioning open cell foam
- Biocide additive helps prevent foot odor
- Full flat design for use with dress and low cut footwear
- Helps relieve foot, legs and back fatigue
- Great for daily wear with low cut and dress shoes
Specifications
Specifications
| Color | Green |
| For Use With (Application) | Use with dress and low cut footwear |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Material | Open-cell Foam |
| Size | 9 to 10.5 |
| Style | Flat |
| Gender | Men's |
| Product Type | Full-tapered Insole |