missing translation for 'onlineSavingsMsg'
Learn More

Impacto™ Airsol Anti-Fatigue Molded Insoles

Catalog No. 190881238C
Encompass
Change view
Click to view available options
Dimensions (L x W):
10.5 x 3 in. (26.67 x 20.32 cm)
12.5 x 4 in. (31.75 x 26.7 cm)
14 x 5 in. (35.56 x 30.5 cm)
3 x 40 in. (7.62 x 10.16 cm)
4.5 x 4 in. (11.43 x 38.1 cm)
8.5 x 10 in. (21.59 x 20.3 cm)
8.5 x 30 in. (21.59 x 8.89 cm)
Size:
11 to 12.5
13 to 14
5 to 6.5
7 to 8.5
9 to 10.5
Gender:
Men's
Women's
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Size Gender
190881238C 8.5 x 30 in. (21.59 x 8.89 cm) 9 to 10.5 Women's
190881236B 10.5 x 3 in. (26.67 x 20.32 cm) 9 to 10.5 Men's
190881236C 12.5 x 4 in. (31.75 x 26.7 cm) 11 to 12.5 Men's
190881238A 4.5 x 4 in. (11.43 x 38.1 cm) 5 to 6.5 Women's
190881238B 3 x 40 in. (7.62 x 10.16 cm) 7 to 8.5 Women's
190881236D 14 x 5 in. (35.56 x 30.5 cm) 13 to 14 Men's
190881236A 8.5 x 10 in. (21.59 x 20.3 cm) 7 to 8.5 Men's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 190881238C Supplier Impacto™ Supplier No. ASMOLDC/E*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Impacto™ AIRSOL Antifatigue Insoles provides relief from fatigue for long term walking or standing on cold, hard surfaces

Impacto™ Airsol Molded Antifatigue insoles

  • Open-cell structure for better breathability and reducing heat build-up
  • Top layer cushioning provides even distribution of weight to protect pressure points
  • Provide superior impact and shock absorption
  • Used with safety footwear, rubber boots and running shoes

    Specifications

    Color Green
    Dimensions (L x W) 8.5 x 30 in. (21.59 x 8.89 cm)
    For Use With (Application) Safety footwear, boots and running shoes
    Grade Industrial
    Length (English) 8.5 in.
    Length (Metric) 21.59 cm
    Material Foam
    Size 9 to 10.5
    Style Molded
    Width (English) 30 in.
    Width (Metric) 8.89 cm
    Thickness 0.5 in.
    Gender Women's
    Product Type Impacto Insoles
    Show More Show Less