missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Airsol Anti-Fatigue Molded Insoles
Impacto™ AIRSOL Antifatigue Insoles provides relief from fatigue for long term walking or standing on cold, hard surfaces
Supplier: Impacto™ ASMOLDG
Description
Impacto™ Airsol Molded Antifatigue insoles
- Open-cell structure for better breathability and reducing heat build-up
- Top layer cushioning provides even distribution of weight to protect pressure points
- Provide superior impact and shock absorption
- Used with safety footwear, rubber boots and running shoes
Specifications
| Green | |
| Safety footwear, boots and running shoes | |
| 12.5 in. | |
| Foam | |
| Molded | |
| 26.7 cm | |
| Men's |
| 12.5 x 4 in. (31.75 x 26.7 cm) | |
| Industrial | |
| 31.75 cm | |
| 11 to 12.5 | |
| 4 in. | |
| 0.5 in. | |
| Impacto Insoles |