missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Airsol Anti-Fatigue Molded Insoles
Impacto™ AIRSOL Antifatigue Insoles provides relief from fatigue for long term walking or standing on cold, hard surfaces
Supplier: Impacto™ ASMOLDE
Description
Impacto™ Airsol Molded Antifatigue insoles
- Open-cell structure for better breathability and reducing heat build-up
- Top layer cushioning provides even distribution of weight to protect pressure points
- Provide superior impact and shock absorption
- Used with safety footwear, rubber boots and running shoes
Specifications
| Green | |
| Safety footwear, boots and running shoes | |
| 8.5 in. | |
| Foam | |
| Molded | |
| 20.3 cm | |
| Men's |
| 8.5 x 10 in. (21.59 x 20.3 cm) | |
| Industrial | |
| 21.59 cm | |
| 7 to 8.5 | |
| 10 in. | |
| 0.5 in. | |
| Impacto Insoles |