missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Air Temp Advantage Back Support
Description
Impacto™ Air Temp Advantage Back Support
- Two air chambers with self-contained aspirator provide support for the normal lordotic curve of the lower back
- Belt has two pockets that rotate off center
- Knit polyester elastic straps provide additional support
- Neoprene on inside of belt enhances softness and flexibility
- Breathable elastic across back
- Non-metallic support stays with nonskid strips on outer stays
- Fully adjustable closure
Order Info
Interchangeable air chambers included or optional cold therapy pad or moist heat therapy pad (order separately, contact your Fisher Scientific™ Safety Customer Service Representative at 1-800-772-6733 for details) can be inserted into pockets as required. Belt is 9 in. wide (22.9cm) to cover lumbar area.
Specifications
Specifications
| Color | Blue |
| Closure Type | Hook and loop |
| Product Type | ATA Back Support |
| Size | X-Large |
| For Use With (Application) | Offers therapeutic pain relief, promotes muscle relaxation, improves posture alignment, helps alleviate back discomfort |
| Includes | 2 Built in pockets, 2 air support chambers with self-contained aspirator, five 0.75 in. W Non-metallic Plastic support stays with non-slip strips, knit Polyester Elastic straps |
| Material | Elastic |
| Size (English) Waist | 41 to 48 in. |
| Size (Metric) Waist | 104 to 122 cm |
| Width (English) | 6 in. |
| Show More |