missing translation for 'onlineSavingsMsg'
Learn More

Impacto™ Air Belt Air Plus Back Support

Catalog No. 18999318B
Encompass
Change view
Click to view available options
Size:
Large/X-Large
Small/Medium
Size (English) Waist:
24 to 35 in.
36 to 50 in.
Size (Metric) Waist:
61 to 88.9 cm
91.4 to 127 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist
18999318B Large/X-Large 36 to 50 in. 91.4 to 127 cm
18999318A Small/Medium 24 to 35 in. 61 to 88.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18999318B Supplier Impacto™ Supplier No. APLXL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Impacto™ Air Belt Air Plus Lumbar support offer natural therapy to support the back and help alleviate pain and discomfort

Impacto™ Air Belt Air Plus

  • Inflatable lumbar support can be conveniently worn under or over clothing without restricting mobility
  • Supports the back and reduces lower back muscular discomfort
  • Interconnected reinforced nylon air chambers conform to the back when air is added
  • As the chambers fill, they apply forward pressure, promoting muscle relaxation and proper alignment of the lower back
    • Palm grip self-contained aspirator inflates air belt and pressure release valve for easy regulation of air
      • Durable nylon outer shell and moisture-wicking lining
      • Extended webbing strap with hook and loop closure

Order Info

When ordering belts to be worn over clothing, add 2 in. [5.1cm] to waist size.

Specifications

Color Blue
Closure Type Hook and loop
Product Type Lumbar Support
Size Large/X-Large
For Use With (Application) Designed for light-duty jobs, supports the back and reduces lower back muscular discomfort, ideal to wear under clothing
Includes Inflatable multicelled Nylon air chambers, palm grip self-contained aspirator
Liner Material Moisture absorbing inner
Material Nylon
Size (English) Waist 36 to 50 in.
Size (Metric) Waist 91.4 to 127 cm