missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Immu-Mount™

Catalog No. 9990402
Change view
Click to view available options
Quantity:
20 mL
6 x 20 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
9990402 20 mL
22051663 1 L
9990412 6 x 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 9990402 Supplier Epredia™ Supplier No. 9990402
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-permanent mountant for use with frozen sectioning, immunoperoxidase techniques and immunofluorescent applications.

  • Economical, organic, overnight-drying liquid coverslip
  • Aqueous base for immunostaining and other techniques
  • Non-fluorescing medium with a low viscosity
  • Resists fading and polymerizes quickly for easier handling of finished slides
  • Refractive index: 1.495 ±0.002 (liquid); 1.586 ± 0.002 (dry)
  • Viscosity: Low (120-160 cps at 24°C)
  • pH: 8.0 from 8.8 at 21 through 24°C

Specifications

Applications Frozen section, immunoperoxidase techniques, and immunofluorescent preparations
Quantity 20 mL
Product Type Shandon Immu-mount
Volume (Metric) 20 mL