missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Immersion Basket with Handle

Catalog No. 2940705
Change view
Click to view available options
For Use With (Equipment):
Ultrasonic Cleaner, 12.75 L
Ultrasonic Cleaner, 18 L
Ultrasonic Cleaner, 2.75 L
Ultrasonic Cleaner, 28 L
Ultrasonic Cleaner, 5.75 L
Ultrasonic Cleaner, 6.9 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
2940705 Ultrasonic Cleaner, 2.75 L
2940707 Ultrasonic Cleaner, 5.75 L
2940708 Ultrasonic Cleaner, 6.9 L
2940711 Ultrasonic Cleaner, 12.75 L
2940712 Ultrasonic Cleaner, 18 L
2940713 Ultrasonic Cleaner, 28 L
FB15080 Ultrasonic Cleaner, 28 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 2940705 Supplier Fisherbrand™ Supplier No. 110 8916

Facilitates complete immersion within S-line Ultrasonic Cleaner baths. Fisherbrand™ Immersion Baskets with Handle are manufactured from stainless steel.

Designed for the complete immersion of items and parts in Fisherbrand™ 112xxx Series Dual Frequency Ultrasonic Cleaners. Choose the Fisherbrand™ Stainless Steel Immersion Basket with Handles designed for the specific ultrasonic cleaner being used.

  • Mesh bottom
  • One handle on each end
  • Functional and modern design
  • Available for a variety of capacities

Specifications

Type Basket
For Use With (Equipment) Ultrasonic Cleaner, 2.75 L
Material Stainless Steel