missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Imhoff Sedimentation Cone, SAN, with Screw Cap

Catalog No. 13261381
Change view
Click to view available options
Volume (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13261381 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13261381 Supplier BRANDTECH™ BRAND™ Supplier No. 388001

missing translation for 'validMainframeMsg'

Transparent SAN Imhoff cone designed for reliable sedimentation analysis.

  • Manufactured from transparent, rigid SAN (Styrene-Acrylonitrile) for excellent chemical resistance
  • Imhoff pattern cone with a 1,000 mL nominal volume
  • Clearly graduated for easy reading
  • Screw cap allows convenient and controlled drainage
  • Withstands temperatures up to 85°C
  • Complies with DIN 12672 standards

Specifications

Certifications/Compliance DIN 12672
Volume (Metric) 1000 mL
For Use With (Application) Wastewater Treatment, Environmental Testing, Research and Development
Graduated Yes
Includes Screw Cap
Material SAN
Type Sedimentation Cone
Volume (English) 33.8 oz.