missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ iLED Series LED Light Source
GREENER_CHOICE

Catalog No. AMPSILED21
Change view
Click to view available options
Type:
Weighted Base
Dimensions (L x W x H):
32.2 x 17.1 x 35.5 cm
32.2 x 17.1 x 37.5 cm
9.0 x 10.8 x 38.0 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Dimensions (L x W x H)
AMPSILED21 Weighted Base 32.2 x 17.1 x 35.5 cm
AMPSILED23 Weighted Base 32.2 x 17.1 x 37.5 cm
AMPSILED30W Weighted Base 9.0 x 10.8 x 38.0 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AMPSILED21 Supplier Laxco™ Supplier No. AMPSILED21

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laxco™ iLED Series boost bright LED illumination in small, compact, small foot print system.

  • 12 LED strip creates a homogenized transmitted illumination
  • Dual directional upper light guides produce 720cd of focused LED illumination comparable to a 150w fiber optic light source
  • Independent variable intensity controls for both upper and lower illumination
  • 50,000 hour bulb life
  • Weighted base for stand-alone option

Certifications

Quality Proformance Certification

Warranty

2 Year - Electronic, Mechanical, Optical with option to extend to 5 years

Specifications

Type Weighted Base
Dimensions (L x W x H) 32.2 x 17.1 x 35.5 cm
For Use With (Application) Manufacturing, Research, Laboratory
Includes Power Supply, Wieghted Base, Light Guide
Lighting Type 150w equivalent LED
Voltage 110 to 220 V Auto Switch, External, 5 V/2 A
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase