missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 2723 Telescopic Stand

Catalog No. 01183223
Change view
Click to view available options
Depth (Metric):
420 mm
Height (Metric):
1010 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Height (Metric)
01183223 420 mm 1010 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183223 Supplier IKA™ Supplier No. 1412100
Only null left

Particularly stable stand with H-shape base which prevents the stand from tipping backwards.

Provides optimum stability required for larger, heavier instruments and attachments, for example with rheological measurements using overhead stirrers. The stand has an adjustment screw which can be used to compensate for an uneven laboratory table surface.

Specifications

Depth (Metric) 420 mm
Height (Metric) 1010 mm
Quantity 1 Ea.
Type Telescopic Stand
Width (English) 18 in.
Width (Metric) 460 mm