missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Rotavisc me-vi Complete Viscometer Package

Catalog No. 01183119
Change view
Click to view available options
Display Type:
TFT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01183119 TFT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183119 Supplier IKA™ Supplier No. 25000311

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rotational Viscometer Packages

The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set ( SP7- SP12), a protective bracket, temperature sensor, quick connector, hook connector and ROTASTAND stand.

Easy to operate
The generous 4.3″ TFT display allows for an intuitive menu guidance. A digital spirit level also supports the correct set-up of the start-up condition. The simple ramp function simplifies repetitive tasks.

Highest measurement accuracy
The level of measurement accuracy of the ROTAVISC rotational viscometer for both Newtonian and non-Newtonian fluids is +/- 1 % of the measuring range. The reproducibility is +/- 0.2 %.

Stepless speed
ROTAVISC is a viscometer, which offers stepless speed adjustment.
Viscosity measuring range: 100 - 40.000.000 mPas

Specifications

Viscosity Range 40,000,000 cSt
Description Rotavisc me-vi Complete Rotation Viscosimeter Packages
Display Type TFT
Sensors PT 100
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Thermometer Resolution 0.1 K
Frequency 50/60 Hz
Voltage 100/240 V