missing translation for 'onlineSavingsMsg'
Learn More

ITV Ice Makers Ice Machine with Bin

Catalog No. 11675155
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Yield:
134 lb. (60 kg)
159 lb. (72 kg)
223 lb. (205 kg)
353 lb. (160 kg)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Yield
11675155 134 lb. (60 kg)
11675156 159 lb. (72 kg)
11675153 223 lb. (205 kg)
11675154 353 lb. (160 kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Catalog No. 11675155 missing translation for 'mfr' ITV Ice Makers missing translation for 'supplierNo' SPIKA NG 130

Cube-style ice maker with ice bin.

  • SPIKA Ice Maker
  • Self-contained
  • Half or full Classic American ice cube-style
  • Electro mechanic timer
  • Dual switch
  • 304 stainless steel construction
  • Vertical plate evaporator
  • Legs adjustable from 4 to 6 in. (not included on dimensions)
  • cETLus, NSF

Specifications

Capacity (English) 44 lb.
Capacity (Metric) 20 kg
Product Type Cube Ice Maker
Voltage 115 V
Yield 134 lb. (60 kg)