missing translation for 'onlineSavingsMsg'
Learn More

IBI Scientific™ Hi/Lo Rocker Rocking Platform Shaker

Catalog No. 15453219
Change view
Click to view available options
Speed Range:
0 to 22 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
15453219 0 to 22 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15453219 Supplier IBI Scientific™ Supplier No. ROCAA115S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With height of only 3.75 in., unit is ideal for confined spaces and sterile environments

Use in staining and destaining gels, Northern and Southern hybridizations, Western blotting and rinsing membranes, radiolabeling cells in incubators, and Lambda Phage elution/amplification of cDNA libraries.

  • Unique platform design with motor beside rather than under the platform means rocker easily fits on incubator or refrigerator shelves
  • 12 × 12 in. (31 × 31cm) high-quality stainless-steel platform, with capacity to add up to three additional platforms (4.5 in. between platforms) for increased capacity
  • Nonskid, removable mat stabilizes load while processing
  • User can adjust platform pitch (from 2° to 11°) and speed (0 to 30rpm) in seconds without tools
  • Generates a wide range of agitation conditions from extremely gentle to vigorous
  • Same degree of agitation is maintained on all stacked platforms
  • Stainless-steel unit resists rust, even in 95% humidity
  • 24V permanent magnet DC motor
  • Easily disassembled unit can be sterilized by autoclaving (all but motor and control)
  • Load capacity: 20 lb. (9kg)
  • Ambient temperature operation from 0° to 60°C (32° to 140°F)

Specifications

Rocking Angle 2 to 11°
Load Bearing Capacity (Metric) 9.07 kg
Speed Range 0 to 22 rpm
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Temperature Range (Metric) 0°C to 60°C
Amperage 2 A
Load Bearing Capacity (English) 20 lb.
Frequency 50/60 Hz
Dimensions (L x W x H) 15.75 x 13.75 x 1.75 in. (40 x 33.02 x 9.5 cm)
Height (English) 1.75 in.
Height (Metric) 9.5 cm
Length (English) 15.75 in.
Length (English) Platform 15 in.
Length (Metric) 40 cm
Length (Metric) Platform 38 cm
Width (English) 13.75 in.
Width (Metric) 33.02 cm
Shipping Weight (English) 16 lb.
Shipping Weight (Metric) 7.25 kg
Humidity Range 95%
Show More Show Less