missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBI Scientific™ Hi/Lo Rocker Rocking Platform Shaker Lab Start-Up Kits
Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat
Supplier: IBI Scientific™ ROCLS0001
Description
- All kits include either a 115 or 220V Hi/Lor Shaker (ROCAA115S or ROCAA220S) and a choice of a 1, 2 or 3 accessory platforms (ACCRC00P1, ACCRC00P2 or ACCRC00P3)
- Kit ROCLS0001: 115V Hi/Lo Rocker with 1 accessory platform
- Kit ROCLS0002: 115V Hi/Lo Rocker with 2 accessory platforms
- Kit ROCLS0003: 115V Hi/Lo Rocker with 3 accessory platforms
- Kit ROCLS0004: 220V Hi/Lo Rocker with 1 accessory platform
- Kit ROCLS0005: 220V Hi/Lo Rocker with 2 accessory platforms
- Kit ROCLS0006: 220V Hi/Lo Rocker with 3 accessory platforms
Specifications
| 2 to 11° | |
| 0 to 22 rpm | |
| 0°C to 65°C | |
| 15.75 x 13.75 x 6.56 in. (40 x 33.02 x 16.6cm) | |
| 16.6 cm | |
| 15 in. | |
| 38 cm | |
| 33.02 cm | |
| 7.25 kg | |
| 1 Accessory Platform |
| 9.07 kg | |
| 115 V | |
| 20 lb. | |
| 6.56 in. | |
| 15.75 in. | |
| 40 cm | |
| 13.75 in. | |
| 16 lb. | |
| ROCLS0001 |