missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBI Scientific™ Convertible Flow Cell, Complete System
Gamma-irradiated flow cell apparatus for creation and direct, nondestructive online microscopic examination of bio films
$366.68 - $366.68
Specifications
| Type | Flow Cell Apparatus |
|---|---|
| Autoclavable | Not Autoclavable |
Includes: System Components:
- Flow cell with attached #1 coverslip
- Three-cylinder acrylic bubble trap
- Two ABS plastic manifolds (one manifold is attached to the peristaltic influent tubing; the other consolidates the effluent PVC tubing)
- 14 in. (35.6cm) length of 0.04 in. (1.1mm) I.D. Tygon™ LFL peristaltic pump tubing
- 6 ft. (183cm) length total of influent and effluent 1/16 in. (1.5mm) clear PVC USP class VI tubing
- Luer-Lock™ effluent interrupts
- Identification tags
- Six pinch clamps
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
15-455-100
|
IBI Scientific™
CFCAS0001 |
Glass Coverslip |
Each for $366.68
|
|
|||||
Description
- Single chamber cell measuring 7.7cm (4mm x 40mm x 8mm)
- Detachable/reattachable top
- Tops available in glass (Model CFCAS0001) or plastic cover slip (Model CFCAS0002)
- Test samples can then be exposed to cultures of interest by injecting through the septum located on the top of the cell frame
- Full assembly includes all necessary tubing
Order Info
- Dimensions of each channel: 1 5/8L x 0.2W x 0.04 in.H (40 x 4 x 1mm).
- Dimensions of coverslip: 2L x 0.09 x 0.006 in.H (50 x 2.4 x 0.2mm).
Specifications
| Flow Cell Apparatus | |
| Not Autoclavable |