Learn More
IBI Scientific™ Convertible Flow Cell
Gamma-irradiated flow cell apparatus for creation and direct, nondestructive online microscopic examination of bio films
Supplier: IBI Scientific™ CFCAS0004
Includes: System Components:
- Flow cell with attached No. 1 coverslip
- Three-cylinder acrylic bubble trap
- Two ABS plastic manifolds (one manifold is attached to the peristaltic influent tubing; the other consolidates the effluent PVC tubing)
- 14 in. (35.6cm) length of 0.04 in. (1.1mm) I.D. Tygon™ LFL peristaltic pump tubing
- 6 ft. (183cm) length total of influent and effluent 1/16 in. (1.5mm) clear PVC USP class VI tubing
- Luer-Lock™ effluent interrupts
- Identification tags
- Six pinch clamps
Description
Single-use setup eliminates carryover and the need for sterilization or disinfection methods. Optional bubble-trap design creates a low, positive pressure on the medium flow, alleviating undesirable liquid-delivery pulsation to the flow cell
- Detachable/re attachable top to allow for insertion of test samples (polymers/metals) to cells injected into the chamber through the self-sealing port
- Large, 7.7cm chamber allows harvesting of significant volumes of bio films for RNA and protein analysis
- Coverslip (glass or TCT-treated APET plastic) attachment surfaces enable viewing by regular or inverted microscopy
- Detachable top for coat attachment surface with a variety of materials (seeded cells, proteins, films, ECM) to test cell response
Shipped completely assembled in an airtight package; needs only be connected to a culture medium reservoir and a peristaltic pump (sold separately).
Order Info
- Dimensions of each channel: 1 5/8L x 0.2W x 0.04 in.H (40 x 4 x 1mm).
- Dimensions of coverslip: 2L x 0.09 x 0.006 in.H (50 x 2.4 x 0.2mm).
Chemical Identifiers
| Not Autoclavable | |
| 0.04 in. | |
| 1.57 in. | |
| L | |
| 0.2 in. |
| 1.57 x 0.2 x 0.04 in. (4 x 0.4 x 0.1 cm) | |
| 0.1 cm | |
| 4 cm | |
| Sterile | |
| 0.4 cm |
Specifications
| APET Plastic Coverslip | |
| 1.57 x 0.2 x 0.04 in. (4 x 0.4 x 0.1 cm) | |
| 0.1 cm | |
| 4 cm | |
| Sterile | |
| 0.4 cm |
| Not Autoclavable | |
| 0.04 in. | |
| 1.57 in. | |
| L | |
| 0.2 in. |