missing translation for 'onlineSavingsMsg'
Learn More

IBI Scientific™ Convertible Flow Cell

Catalog No. 15455102
Change view
Click to view available options
Type:
APET Plastic Coverslip
Glass Coverslip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
15455102 Glass Coverslip
15455103 APET Plastic Coverslip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15455102 Supplier IBI Scientific™ Supplier No. CFCAS0003
Only null left

Includes

System Components:

  • Flow cell with attached No. 1 coverslip
  • Three-cylinder acrylic bubble trap
  • Two ABS plastic manifolds (one manifold is attached to the peristaltic influent tubing; the other consolidates the effluent PVC tubing)
Additional Components:
  • 14 in. (35.6cm) length of 0.04 in. (1.1mm) I.D. Tygon™ LFL peristaltic pump tubing
  • 6 ft. (183cm) length total of influent and effluent 1/16 in. (1.5mm) clear PVC USP class VI tubing
  • Luer-Lock™ effluent interrupts
  • Identification tags
  • Six pinch clamps

Gamma-irradiated flow cell apparatus for creation and direct, nondestructive online microscopic examination of bio films

Single-use setup eliminates carryover and the need for sterilization or disinfection methods. Optional bubble-trap design creates a low, positive pressure on the medium flow, alleviating undesirable liquid-delivery pulsation to the flow cell

  • Detachable/re attachable top to allow for insertion of test samples (polymers/metals) to cells injected into the chamber through the self-sealing port
  • Large, 7.7cm chamber allows harvesting of significant volumes of bio films for RNA and protein analysis
  • Coverslip (glass or TCT-treated APET plastic) attachment surfaces enable viewing by regular or inverted microscopy
  • Detachable top for coat attachment surface with a variety of materials (seeded cells, proteins, films, ECM) to test cell response

Shipped completely assembled in an airtight package; needs only be connected to a culture medium reservoir and a peristaltic pump (sold separately).

Order Info

  • Dimensions of each channel: 1 5/8L x 0.2W x 0.04 in.H (40 x 4 x 1mm).
  • Dimensions of coverslip: 2L x 0.09 x 0.006 in.H (50 x 2.4 x 0.2mm).

Specifications

Type Glass Coverslip
Autoclavable Not Autoclavable
Dimensions (L x W x H) 1.57 x 0.2 x 0.04 in. (4 x 0.4 x 0.1 cm)
Height (English) 0.04 in.
Height (Metric) 0.1 cm
Length (English) 1.57 in.
Length (Metric) 4 cm
Size L
Sterility Sterile
Width (English) 0.2 in.
Width (Metric) 0.4 cm
Show More Show Less