missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i7500 WiFi Label Printer Peel Model Product and Wire ID Software Suite

Catalog No. 18038069
Change view
Click to view available options
Resolution:
300 dpi
600 dpi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
18038069 600 dpi
18038068 300 dpi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18038069 Supplier Brady™ Supplier No. 177716

High-performance 3 in. core label printing the way you never thought possible. Get 40 sec. part changeovers with no adjustments and no trial-and-error print tests. LabelSense™ Technology allows the printer, Brady i75-Series materials and Brady software to communicate; automating and eliminating tedious adjustments and label-wasting tasks.

  • LabelSense™ Technology allows the printer, Brady i75-Series materials and software to communicate; automating and eliminating adjustments and label-wasting tasks.
  • No need to set print speed, heat, offsets, sensor mode or sensor location - i7500 does it automatically without wasteful trial-and-error print tests.
  • No need to calibrate wasted blank labels to detect part size and spacing - i7500 detects this without wasting blank labels to do this.
  • i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material.
  • Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality.
  • Manual 3 in. core label rolls and 1 in. core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing.
  • Brady WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Win driver if using non-Brady software.
  • Peel configuration ships with Peel, Present and internal rewind componentry installed, with optional Label Taken Sensor accessory available. Peel model printer not compatible with Auto Cutter accessories.
  • Use of a suitable auto-present label material in a 1-label-across format is required for peel mode and should be tested to the intended peel and present application; Peel functionality is also dependent on factors including label size, peel offset, and print speed.

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 20.9 in.
Width (English) 11.5 in.
Height (English) 14.6 in.
Resolution 600 dpi