missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i7500 Ind Label Printer Peel Model Non-WiFi/BT Product and Wire ID Software Sui

Catalog No. 18038071
Change view
Click to view available options
Resolution:
300 dpi
600 dpi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
18038071 600 dpi
18038070 300 dpi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18038071 Supplier Brady™ Supplier No. 177721

High-performance 3 in. core label printing the way you never thought possible. Get 40 sec. part changeovers with no adjustments and no trial-and-error print tests. LabelSense™ Technology allows the printer, Brady i75-Series materials and Brady software to communicate; automating and eliminating tedious adjustments and label-wasting tasks.

  • LabelSense™ Technology allows the printer, Brady i75-Series materials and Brady software to communicate; automating and eliminating tedious adjustments and label-wasting tasks.
  • No need to set print speed, heat, offsets, sensor mode or sensor location - i7500 does it automatically without wasteful trial-and-error print tests.
  • No need to calibrate wasted blank labels - i7500 detects the part size and spacing, and prints on the very first label.
  • i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material.
  • Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality.
  • Manual 3 in. core label rolls and 1 in. core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing.
  • Brady WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Win driver if using non-Brady software.
  • 600 dpi print resolution for high-precision printing of small fonts and barcodes, or user can quickly field-exchange with optional 300 dpi printhead with no calibration or firmware update required.
  • Peel configuration ships with no internal Wi-Fi/Bluetooth componentry; Peel and Present and internal rewind componentry installed, with optional Label Taken Sensor accessory available; Peel model printer not compatible with Auto Cutter accessories.
  • 300 dpi print resolution for day-to-day printing, or user can quickly field-exchange with optional 600 dpi printhead with no calibration or firmware update required.
  • Peel configuration ships with no internal Wi-Fi/Bluetooth componentry; Peel and Present and internal rewind componentry installed, with optional Label Taken Sensor accessory available; Peel model printer not compatible with Auto Cutter accessories.

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 20.9 in.
Width (English) 11.5 in.
Height (English) 14.6 in.
Resolution 600 dpi