missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady i7500 600dpi Label Printer With Product and Wire ID Software Suite
Description
- High-performance 3 in. core label printing with 40-second part changeovers requiring no adjustments, no trial-and-error print tests and no wasted labels
- LabelSense(TM) Technology enables communication between the printer, Brady i75-Series materials and Brady software to automate and eliminate adjustments and label-wasting tasks
- No need to set print speed, heat, offsets, sensor mode or sensor location i7500 performs all settings automatically without wasteful print tests
- No need to calibrate wasted blank labels as i7500 detects part size and spacing and prints correctly on the first label
- i75-Series ribbons auto-center with ink always facing the correct way, and the i7500 warns if ink type mismatches the installed label material
- Over 4000 stock i75-Series label parts and ribbons in 80+ materials operate with full smart-mode functionality
- Manual 3 in. core label rolls and 1 in. core ribbons operate in full manual mode where the operator sets print settings, sensor adjustments, label calibration and ribbon pairing
- Brady WorkStation software (included) auto-detects installed part for driverless 1-click setup and label file creation, or use Win driver for non-Brady software
- 600 dpi print resolution for high-precision printing of small fonts and barcodes, with printhead replaceable with 300 dpi or 600 dpi Brady printheads if firmware v2.0 or higher is installed
- Standard configuration ships with a Tear Bar optional Auto Cutter accessories are user-installable with four fastening screws
Specifications
Specifications
| Product Type | Label Printer |
| Color | Blue |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | i7500 Label Printer |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Length (English) | 20.9 in. |
| Width (English) | 11.5 in. |
| Includes | Printer Only |