missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i7100 Industrial Label Printer

Catalog No. p-7114594
Change view
Click to view available options
Print Speed:
11.8 in./sec.
5.9 in./sec.
Resolution:
300 dpi
600 dpi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Print Speed Resolution
11878531 11.8 in./sec. 300 dpi
11878533 5.9 in./sec. 600 dpi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11878531 Supplier Brady™ Supplier No. 149050
Only null left

Includes

Printer; 2 ribbon takeup cores (1in. dia); Brady Workstation Product and Wire ID Software Suite; USB cable;Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages

Brady™ Industrial Label Printer is a reliable, heavy-duty and high-accuracy label printer

  • Print on the widest range of materials with confidence, including difficult to print materials
  • Prints ultra-sharp on labels as small as 0.125 in. with high accuracy
  • Designed to print thousands of labels per day, everyday
  • Easy-to-use touch screen interface to adjust printer settings quickly and easily
  • Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options

Warranty

5 Years

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Width (English) 15 in.
Includes Printer; 2 ribbon takeup cores (1in. dia); Brady Workstation Product and Wire ID Software Suite; USB cable; Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages
Memory 256 MB RAM, SD Flash Memory Card Reader
Print Speed 11.8 in./sec.
Resolution 300 dpi
Software Type Brady Workstation Product and Wire ID Software Suite; Windows Based Driver for Third Party Software Use
Operating System PC Connect, Peripheral Mode
Warranty 5 Years
Power Supply Details 100 to 240 V, 50 to 60 Hz
Show More Show Less