missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i5300 White Polyester Labels with Permanent Adhesive

Catalog No. 17000954
Change view
Click to view available options
Labels per Row:
4 Labels
5 Labels
Width (English):
0.5 in.
0.65 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Labels per Row Width (English)
17000954 5 Labels 0.5 in.
17000953 4 Labels 0.65 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17000954 Supplier Brady™ Supplier No. B33343422

Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications.

Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications. A ribbon is required to print this material.

  • Aggressive adhesive is good for powder-coated and textured flat surfaces, including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-422)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Labels per Row 5 Labels
Quantity 10,000 Labels
Temperature Range (English) -40°F to 212°F
Thickness (English) 0.004 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (English) 0.2 in.
Show More Show Less