missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i5300 White Polyester Labels with Permanent Adhesive
Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications.
Supplier: Brady™ B33341422
Description
Thermal transfer printable, permanent polyester (B-422) labels are ideal for use in all commercial and industrial applications. A ribbon is required to print this material.
- Aggressive adhesive is good for powder-coated and textured flat surfaces, including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- UL approved, CSA accepted
- Wide service temperature range
Chemical Identifiers
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Thermal Transfer | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification | |
| 10,000 Labels | |
| 0.004 in. |
| None | |
| Gloss | |
| Polyester (B-422) | |
| Non-sterile | |
| Brady™ Label Printers | |
| -40°F to 212°F | |
| 0.2 in. |
Specifications
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification | |
| 4 Labels | |
| -40°F to 212°F | |
| 0.65 in. | |
| 0.2 in. |
| None | |
| Gloss | |
| Polyester (B-422) | |
| Thermal Transfer | |
| Non-sterile | |
| Brady™ Label Printers | |
| 10,000 Labels | |
| 0.004 in. | |
| 16.51 mm |