missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i5300 Industrial Label Printer with BWS/PWID Software and CR950 Scanner Kit

Catalog No. 17579720
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17579720 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579720 Supplier Brady™ Supplier No. 176721

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels
  • Get precise, small-font printing at 600 dpi and 20-second material changeovers
  • Create labels with text or graphics with the included label creation software
  • Get high-speed omnidirectional reading of 1D and 2D barcodes
  • Scanner offers glare reduction technology for reading barcodes on shiny surfaces
  • The CR950 provides easier scanning with a wide area image sensor

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 15.8 in.
Width (English) 11.2 in.
Length (Metric) 401.32 mm
Width (Metric) 284.48 mm
Height (English) 11 in.
Height (Metric) 279.4 mm
Color Capability Single Color
Display Size 7 in.
Includes i5300 Industrial Label Printer, BWS Software, Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with How To Videos and 3rd Party Win Driver CR950 Handheld Wired Barcode Scanner
Languages Czech
Memory 512 MB RAM, 195 MB IFFS Flash
Model i5300
Print Speed 5 in./sec.
Resolution 1024 x 800
Software Type Brady Workstation
Connector Types Cabled, Ethernet, USB 2.0, USB Host
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 33 lb.
Weight (Metric) 15 kg
Warranty 5 Years
Power Supply Details AC Adaptor
Voltage 100/240 V
Show More Show Less