missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i5100 Autodetect Label Roll Holder

Catalog No. 19129134
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19129134 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129134 Supplier Brady™ Supplier No. 149470

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brady™ i5100 Autodetect Label Roll Holder enables materials for faster and easier material changeovers and set up

  • For use with the BradyPrinter i5100 Industrial Label Printer (also fits in Brady IP Printer)
  • Use with IP-enabled label rolls for easier faster setup including auto sensor-select, on-screen part information and auto label setup in Brady software
  • Holds 3in. open core media rolls

Specifications

For Use With (Equipment) BradyPrinter i5100 Industrial Label Printer
Width (English) 6.6 in.
Height (English) 5.7 in.
Depth (English) 4.25 in.
Description Media Handling Accessories
Quantity 1 Ea.