missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i3300 Industrial Label Printer with BWS/PWID Software and CR950 Scanner Kit

Catalog No. 17579719
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17579719 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579719 Supplier Brady™ Supplier No. 176720

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Get auto setup, auto calibration and fast changeovers with the i3300 printer (300 dpi)
  • Enjoy seamless, PrintSmart technology that instantly recognizes label materials and ribbons
  • Create labels with text or graphics with the included label creation software
  • Get high-speed omnidirectional reading of 1D and 2D barcodes
  • Scanner offers glare reduction technology for reading barcodes on shiny surfaces
  • The CR950 provides easier scanning with a wide area image sensor

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 12 in.
Width (English) 9 in.
Length (Metric) 304.8 mm
Width (Metric) 228.6 mm
Height (English) 9.5 in.
Height (Metric) 241.3 mm
Color Capability Single Color
Display Size 3.5 in.
Includes BWS/PWID Suite, i3300 Printer with Wi-Fi, Cleaning Kit, Cutter Cleaning Tool, Power Cord, Product CD with User Manual, Quick Start Guide, USB Cable, CR950 Handheld Wired Barcode Scanner
Languages Danish
Memory 512 MB RAM, 195 MB IFFS Flash
Model i3300
Print Speed 4 in./sec.
Resolution 320 x 240
Software Type Brady Workstation
Connector Types Ethernet, USB, USB 2.0, Wi-Fi
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 11.5 lb.
Weight (Metric) 5.22 kg
Warranty 5 Years
Power Supply Details AC Adaptor
Voltage 100/240 V
Show More Show Less